£409.00
Ex VAT
£490.80
Inc VAT
Product Details
Product Specification
The Texas HD is our Heavy Duty Executive Office Chair. It is available with soft Black Bonded Leather upholstery, features a reinforced seat and back, a heavy duty deep contoured seat and back, lock tilt mechanism and weight tension control. As well as this, the Texas offers a chrome base with matching arm frames and fixed padded arm rests. The Texas has a suggested daily usage of 8 hours and has been tested to 35 Stone.
Attribute | Value |
---|---|
Additional Features | Maximum Weight 35 Stone/ 222kg |
Back Height | 710 |
Back Width | 600 |
Brand | Dynamic |
Colour | Black |
EAN | 5060396451096 |
Frame Material | Metal |
MFR Part No. | EX000115 |
Product Type | Executive Chair |
Seat Depth | 530 |
Seat Width | 600 |
UNSPSC Code | 56101504 |