Tc

TITAN FOUR LEGGED CHAIR 430mm - BLUE

SKU:

TTN8110852K

MPN:

T15-B

£39.99

Ex VAT

£47.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The super strong Titan 4 Leg chair has been developed solely to withstand the heavy duty, day to day use in a classic environment and is almost unbreakable. It features tamper proof fixings.


    -Ages 9-13



    • Up to 8 hours usage
      -Classroom Safe
      -Lumbar support
      -Anti Tilt
      -Stackable
      -Ultra Strong
      -Tested- Ergonomics BS EN 17291.1
      -Tested-Strength & sustainability BS EN 1729.2
      -10 Year manufacturer guarantee


    Product Specification
    Attribute
    Value

    Additional Features

    Stackable

    Brand

    Tc

    Colour

    Blue

    EAN

    5056073764450

    Maximum Weight

    140

    MFR Part No.

    T15-B

    Overall Depth

    477

    Overall Height

    790

    Overall Width

    497mm

    Product Type

    Stacking Chair

    Seat Depth

    406

    Seat Height

    430

    Seat Width

    423

    UNSPSC Code

    56101504