Tc

TITAN FOUR LEGGED CHAIR 460mm - BLACK

SKU:

TTN8110852Z

MPN:

T16-BK

£37.49

Ex VAT

£44.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The super strong four leg chair has been designed to last and comes with a 10 year manufacturer guarantee.


    Features and Benefits
    • Developed solely to withstand the heavy duty, day to day use in a classic environment and is almost unbreakable
    • Features tamper proof fixings
    • Age 13+, classroom safe and suitable for up to 8 hours usage
    • Anti-tilt, stackable and ultra strong


    Typical Applications
    • Schools


    Notes
    • Tested- Ergonomics BS EN 17291.1
    • Tested-Strength & sustainability BS EN 1729.2


    Product Specification
    Attribute
    Value

    Additional Features

    Stackable

    Brand

    Tc

    Colour

    Black

    EAN

    5056073782973

    Maximum Weight

    140

    MFR Part No.

    T16-BK

    Overall Depth

    495

    Overall Height

    820

    Overall Width

    497mm

    Product Type

    Stacking Chair

    Seat Depth

    406

    Seat Height

    460

    Seat Width

    423

    UNSPSC Code

    56101504