noscriptTc TITAN HIGH CHAIR 445mm - BLACK T60-BK | Cromwell Tools

Tc

TITAN HIGH CHAIR 445mm - BLACK

SKU:

TTN8110857Z

MPN:

T60-BK

£76.99

Ex VAT

£92.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The ultimate chair, featuring an ergonomically designed seat, with intergral lumbar support ensuring pupils are sitting with perfect posture. Specified for major projects world-wide because of the unique frame style that protects all laboratory flooring and matting.



    • Ages 5-7
      -Up to 8 hours
      -Classroom Safe
      -Lumbar Support
      -Anti Tilt
      -Tested- Ergonomics BS EN 17291.1
      -Tested-Strength & sustainability BS EN 1729.2
      -10 Year manufacturer guarantee
      -Stackable
      -Ultra Strong


    Product Specification
    Attribute
    Value

    Additional Features

    Up to 8 hours

    Brand

    Tc

    Colour

    Black

    EAN

    5056073797762

    Maximum Weight

    95

    MFR Part No.

    T60-BK

    Overall Depth

    530

    Overall Height

    820

    Overall Width

    550mm

    Product Type

    High Chair

    Seat Depth

    406

    Seat Height

    445

    Seat Width

    423

    UNSPSC Code

    56101504