Tc

TITAN HIGH CHAIR 685mm - BURGUNDY

SKU:

TTN8110859P

MPN:

T63-BU

£64.99

Ex VAT

£77.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The ultimate chair, featuring an ergonomically designed seat, with intergral lumbar support ensuring pupils are sitting with perfect posture. Specified for major projects world-wide because of the unique frame style that protects all laboratory flooring and matting.



    • Age 13+
      -Up to 8 hours
      -Classroom Safe
      -Lumbar Support
      -Anti Tilt
      -Tested- Ergonomics BS EN 17291.1
      -Tested-Strength & sustainability BS EN 1729.2
      -10 Year manufacturer guarantee
      -Stackable
      -Ultra Strong


    Product Specification
    Attribute
    Value

    Additional Features

    Up to 8 hours

    Brand

    Tc

    Colour

    Burgundy

    EAN

    5056073753881

    Maximum Weight

    140kg

    MFR Part No.

    T63-BU

    Overall Depth

    530mm

    Overall Height

    1020mm

    Overall Width

    550mm

    Product Type

    High Chair

    Seat Depth

    406mm

    Seat Height

    685mm

    Seat Width

    423mm

    UNSPSC Code

    56101504