£64.99
Ex VAT
£77.99
Inc VAT
12 Variations Available
Product Details
Product Specification
The ultimate chair, featuring an ergonomically designed seat, with intergral lumbar support ensuring pupils are sitting with perfect posture. Specified for major projects world-wide because of the unique frame style that protects all laboratory flooring and matting.
Attribute | Value |
---|---|
Additional Features | Up to 8 hours |
Brand | Tc |
Colour | Sky Blue |
EAN | 5056073753928 |
Maximum Weight | 140kg |
MFR Part No. | T63-CB |
Overall Depth | 530mm |
Overall Height | 1020mm |
Overall Width | 550mm |
Product Type | High Chair |
Seat Depth | 406mm |
Seat Height | 685mm |
Seat Width | 423mm |
UNSPSC Code | 56101504 |