Tc

TITAN JUNIOR SWIVEL STOOL 5-11 YEARS WITH CASTORS - CHARCOAL

SKU:

TTN8110862N

MPN:

T32-C

£98.49

Ex VAT

£118.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Titan swivel range is innovative and stylish. It offers excellent user comfort for either students or teachers and can easily be adjusted to suit a user's height.


    Available with castors or glides.


    -Up to 8 hours usage
    -Classroom safe
    -Lumbar Support
    -Height Adjustable
    -Portable
    -Conforms to Ergonomics BS EN 1729.1
    -Conforms to Strength and Stability BS EN 1729.2


    Product Specification
    Attribute
    Value

    Additional Features

    Gas Lift

    Brand

    Tc

    Colour

    Charcoal

    EAN

    5056073752211

    Maximum Weight

    97

    MFR Part No.

    T32-C

    Overall Depth

    600

    Overall Height

    505-605

    Overall Width

    600mm

    Product Type

    School Chair

    Seat Depth

    414

    Seat Height

    465-555

    Seat Width

    420

    UNSPSC Code

    56101504