£147.00
Ex VAT
£176.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Take control of your learning environment with our dynamic classroom seating solution. Teach and Move allows you to create multiple configurations to enable individual, group or large team learning, and to allow students and educators to connect more effectively.
Attribute | Value |
---|---|
Additional Features | Up to 8 hours Usage |
Brand | Tc |
Colour | Black |
EAN | 5056073751900 |
Maximum Weight | 130kg |
MFR Part No. | T301-BL |
Overall Depth | 460 |
Overall Height | 845 |
Overall Width | 475mm |
Product Type | School Chair |
Seat Depth | 406 |
Seat Height | 470 |
Seat Width | 423 |
UNSPSC Code | 56101504 |