Tc

TITAN ONE-PIECE CHAIR 260mm - GREEN

SKU:

TTN8110853N

MPN:

T1-GN

£35.49

Ex VAT

£42.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The titan one piece chair is the perfect chair for the demanding classroom environment, It was the first to obtain certification for strength, stability and ergonomics, for educational furniture. The one piece design removes the need for maintenance and ensures there are no pinch points or sharp edges to cause injuries.



    • Ages 1-2
      -Up to 8 hours
      -Classroom Safe
      -Lumbar Support
      -Anti Tilt
      -Tested- Ergonomics BS EN 17291.1
      -Tested-Strength & sustainability BS EN 1729.2
      -20 Year manufacturer guarantee
      -Stackable 15
      -Ultra Strong


    Product Specification
    Attribute
    Value

    Additional Features

    Stackable

    Brand

    Tc

    Colour

    Green

    EAN

    5056073738147

    Maximum Weight

    97

    MFR Part No.

    T1-GN

    Overall Depth

    320

    Overall Height

    513

    Overall Width

    360mm

    Product Type

    Stacking Chair

    Seat Depth

    279

    Seat Height

    260

    Seat Width

    260

    UNSPSC Code

    56101504