Tc

TITAN ONE-PIECE CHAIR 380mm - LIME

SKU:

TTN8110854F

MPN:

T4-L

£39.99

Ex VAT

£47.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Titan One Piece chair is the perfect chair for the demanding classroom environment, It was the first to obtain certification for strength, stability and ergonomics, for educational furniture. The one piece design removes the need for maintenance and ensures there are no pinch points or sharp edges to cause injuries.



    • Ages 8-9
      -Up to 8 hours
      -Classroom Safe
      -Lumbar Support
      -Anti Tilt
      -Tested- Ergonomics BS EN 17291.1
      -Tested-Strength & sustainability BS EN 1729.2
      -20 Year manufacturer guarantee
      -Stackable 15
      -Ultra Strong


    Product Specification
    Attribute
    Value

    Additional Features

    Stackable

    Brand

    Tc

    Colour

    Lime

    EAN

    5056073761435

    Maximum Weight

    107

    MFR Part No.

    T4-L

    Overall Depth

    408

    Overall Height

    380

    Overall Width

    435mm

    Product Type

    Stacking Chair

    Seat Depth

    331

    Seat Height

    380

    Seat Width

    435

    UNSPSC Code

    56101504