Tc

TITAN ONE-PIECE CHAIR 430mm - BURGUNDY

SKU:

TTN8110854K

MPN:

T5-BU

£43.99

Ex VAT

£52.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Titan One Piece chair is the perfect chair for the demanding classroom environment, It was the first to obtain certification for strength, stability and ergonomics, for educational furniture. The one piece design removes the need for maintenance and ensures there are no pinch points or sharp edges to cause injuries.



    • Ages 9-13
      -Up to 8 hours
      -Classroom Safe
      -Lumbar Support
      -Anti Tilt
      -Tested- Ergonomics BS EN 17291.1
      -Tested-Strength & sustainability BS EN 1729.2
      -20 Year manufacturer guarantee
      -Stackable 15
      -Ultra Strong


    Product Specification
    Attribute
    Value

    Additional Features

    Stackable

    Brand

    Tc

    Colour

    Burgundy

    EAN

    5056073762050

    Maximum Weight

    115

    Overall Depth

    486

    Overall Height

    799

    Overall Width

    480mm

    Product Type

    Stacking Chair

    Seat Depth

    414

    Seat Height

    430

    Seat Width

    370

    UNSPSC Code

    56101504