£107.00
Ex VAT
£128.40
Inc VAT
11 Variations Available
Product Details
Product Specification
The Titan swivel range is innovative and stylish. It offers excellent user comfort for either students or teachers and can easily be adjusted to suit a user's height.
Available with castors or glides.
-Up to 8 hours usage
-Classroom safe
-Lumbar Support
-Height Adjustable
-Portable
-Conforms to Ergonomics BS EN 1729.1
-Conforms to Strength and Stability BS EN 1729.2
Attribute | Value |
---|---|
Additional Features | Gas Lift |
Brand | Tc |
Colour | Blue |
EAN | 5056073765884 |
Maximum Weight | 97 |
MFR Part No. | T35-BG |
Overall Depth | 600 |
Overall Height | 505 |
Overall Width | 600mm |
Product Type | School Chair |
Seat Depth | 414 |
Seat Height | 465-555 |
Seat Width | 420 |
UNSPSC Code | 56101504 |