Tc

TITAN SKID BASE CHAIR 350mm - CHARCOAL

SKU:

TTN8110855B

MPN:

T23-C

£40.99

Ex VAT

£49.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Titan skid base chair been developed to withstand heavy duty, day to day use, in a classroom environment. The seat is moulded from one piece of impact resistant polypropylene and bolted to a super strong tubular steel frame.



    • Ages 5-7
      -Up to 8 hours
      -Classroom Safe
      -Lumbar Support
      -Anti Tilt
      -Tested- Ergonomics BS EN 17291.1
      -Tested-Strength & sustainability BS EN 1729.2
      -20 Year manufacturer guarantee
      -Stackable
      -Ultra Strong


    Product Specification
    Attribute
    Value

    Additional Features

    Stackable

    Brand

    Tc

    Colour

    Charcoal

    EAN

    5056073750835

    Maximum Weight

    95

    MFR Part No.

    T23-C

    Overall Depth

    368

    Overall Height

    660

    Overall Width

    507mm

    Product Type

    Stacking Chair

    Seat Depth

    320

    Seat Height

    350

    Seat Width

    387

    UNSPSC Code

    56101504