Tc

TITAN SKID BASE CHAIR 380mm - LIME

SKU:

TTN8110855Q

MPN:

T24-L

£41.99

Ex VAT

£50.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Titan skid base chair been developed to withstand heavy duty, day to day use, in a classroom environment. The seat is moulded from one piece of impact resistant polypropylene and bolted to a super strong tubular steel frame.



    • Ages 7-9
      -Up to 8 hours
      -Classroom Safe
      -Lumbar Support
      -Anti Tilt
      -Tested- Ergonomics BS EN 17291.1
      -Tested-Strength & sustainability BS EN 1729.2
      -20 Year manufacturer guarantee
      -Stackable
      -Ultra Strong


    Product Specification
    Attribute
    Value

    Additional Features

    Stackable

    Brand

    Tc

    Colour

    Lime

    EAN

    5056073751108

    Maximum Weight

    95

    Overall Depth

    386

    Overall Height

    700

    Overall Width

    507mm

    Product Type

    Stacking Chair

    Seat Depth

    406

    Seat Height

    380

    Seat Width

    387

    UNSPSC Code

    56101504