Tc

TITAN STOOL 445mm - GREY

SKU:

TTN8110860C

MPN:

T90-GR

£63.99

Ex VAT

£76.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The ultimate stool has an ergonomically moulded polypropylene stool shell and a footrest to provide extra comfort. Specified for major projects world-wide because of the unique frame style that protects all laboratory flooring and matting.


    The ultimate chair, featuring an ergonomically designed seat, with intergral lumbar support ensuring pupils are sitting with perfect posture. Specified for major projects world-wide because of the unique frame style that protects all laboratory flooring and matting.



    • Ages 3-5
      -Up to 8 hours
      -Classroom Safe
      -Lumbar Support
      -Anti Tilt
      -Tested- Ergonomics BS EN 17291.1
      -Tested-Strength & sustainability BS EN 1729.2
      -10 Year manufacturer guarantee
      -Stackable
      -Ultra Strong


    Product Specification
    Attribute
    Value

    Additional Features

    Stackable

    Brand

    Tc

    Colour

    Grey

    EAN

    5056073764061

    Maximum Weight

    97

    MFR Part No.

    T90-GR

    Overall Depth

    530

    Overall Height

    445

    Overall Width

    550mm

    Product Type

    Stool

    Seat Depth

    361

    Seat Height

    395

    Seat Width

    365

    UNSPSC Code

    56101504