Tc

TITAN STOOL 610mm GREEN

SKU:

TTN8110760K

MPN:

T92-GN

£63.49

Ex VAT

£76.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A high impact and durable stool with steel skid frame which helps to protect floors. Specially designed for use in laboratories. Stacks six high. Stool design conforms to the new standard for educational furniture; EN1729 Parts 1 & 2.


    Product Specification
    Attribute
    Value

    Additional Features

    EN1729 Parts 1 & 2 Stacks six high

    Brand

    Tc

    Colour

    Green

    EAN

    5056073754604

    Frame Material

    Steel

    MFR Part No.

    T92-GREEN

    Product Type

    Stool

    UNSPSC Code

    56101504