£63.49
Ex VAT
£76.19
Inc VAT
17 Variations Available
Product Details
Product Specification
A high impact and durable stool with steel skid frame which helps to protect floors. Specially designed for use in laboratories. Stacks six high. Stool design conforms to the new standard for educational furniture; EN1729 Parts 1 & 2.
Attribute | Value |
---|---|
Additional Features | EN1729 Parts 1 & 2 Stacks six high |
Brand | Tc |
Colour | Red |
EAN | 5056073754642 |
Frame Material | Steel |
MFR Part No. | T92-RED |
Product Type | Stool |
UNSPSC Code | 56101504 |