£317.00
Ex VAT
£380.40
Inc VAT
6 Variations Available
Product Details
Product Specification
A spin off of the classic Tub chair, adding a funky twist through colour, while maintaining that all important comfort.
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Back Height | 260 |
Back Width | 410 |
Brand | Tc |
Colour | Red |
EAN | 5056073782027 |
Frame Material | Metal |
MFR Part No. | OF2201RDML |
Product Type | Tub Chair |
Seat Height | 340 |
Seat Width | 350 |
UNSPSC Code | 56101504 |