£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Perfect for exams,conferences and classrooms where flexibility is required. With writing tablets and integrated linking feet, these chairs can be constructed to suit a wide variety of purposes.
Attribute | Value |
---|---|
Back Height | 245 |
Back Width | 460 |
Brand | Tc |
EAN | 5056073730929 |
Frame Material | Metal |
MFR Part No. | CH0507BK |
Product Type | Stacking Chair |
Seat Depth | 440 |
Seat Width | 425 |
UNSPSC Code | 56101504 |