£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Large, ergonomically designed seat and backrest with integrated lumbar support. Backrest height adjustment convenient and easy to operate in sitting position. 360° Rotation of the seat.
Seat Height(mm): from 440 to 620.
Seat finish: PU.
Colour: Black.
Weight: 11.5 kg.
Attribute | Value |
---|---|
Additional Features | 360 deg rotation of seat |
Back Height | 380 |
Brand | (Unbranded) |
Colour | Black |
EAN | 4016849280387 |
Maximum Weight | 19 Stones, 120kg |
MFR Part No. | 9653-2000 |
Product Type | Workplace Chair |
Seat Depth | 410 |
Seat Width | 440 |
UNSPSC Code | 56101504 |