SKU:
BIM8117424D
MPN:
9651SO-0551-807
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Solid and inexpensive - ESD Unitec is the basic solution for the ESD workplace. It offers all the standard protective features for the prevention of electrostatic charge and allows for simple adjustment to meet respective user requirements. This ESD chair is ideal for workstations at which the employee needs to both sit and stand. It has a generous seat and a high backrest.
Attribute | Value |
---|---|
Back Height | 460 |
Back Width | 460 |
Brand | Bimos |
Colour | Black |
EAN | 4016849621913 |
Maximum Weight | 120kg |
MFR Part No. | 9651SO-0551-807 |
Product Type | Workplace Chair |
Seat Depth | 460 |
Seat Height | 580-850 |
Seat Width | 460 |
UNSPSC Code | 56101504 |