£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
The Teknik Office Vintage executive chair in Black offers a versatile and stylish seating option for home offices. With the classic appearance along with the brass-coloured metal arm frame, it compliments various environments while maintaining a good quality standard. Rated for up to 110kg and suitable for 8 hours of daily use, it combines comfort and durability for consistent use throughout the working day. A medium heigh padded backrest and matching arm covers ensure an efficient and productive environment during extended periods.
Features and Benefits
• Requires easy self-assembly for convenience
• Tilt function with tension control for ergonomic support when working
• Gas lift seat height adjustment for personalized comfort throughout the day
Typical Applications
• For use is office and domestic settings
Attribute | Value |
---|---|
Back Height | 50cm |
Back Width | 49cm |
Brand | Teknik |
Colour | Black |
EAN | 5020490006615 |
MFR Part No. | 6975 |
Product Type | Executive Chair |
Seat Depth | 44 cm |
Seat Height | 48-58 cm |
Seat Width | 50 cm |
UNSPSC Code | 56101504 |