£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
The Teknik Office Vintage executive chair offers timeless elegance and versatility for home offices. With supple leather look fabric in white and a smart brass-coloured metal arm frame, it seamlessly complements any desk or interior style. Rated for users up to 110kg and suitable for up to 8 hours of daily use, this chair combines style and functionality, providing comfort for productive workdays.
Features and Benefits
• Gas lift seat height adjustment, users can easily find their preferred seating position
• Comfort features include a medium height padded backrest, matching arm covers, and a recline function with tilt tension
• The chair requires easy self-assembly, making it convenient to set up in any space
Typical Applications
• For domestic and office use
Attribute | Value |
---|---|
Back Height | 50 cm |
Back Width | 49 cm |
Brand | Teknik |
Colour | White |
EAN | 5020490009043 |
MFR Part No. | 6990 |
Overall Width | 57 cmmm |
Product Type | Executive Chair |
Seat Depth | 44 cm |
Seat Height | 48-58 cm |
Seat Width | 50 cm |
UNSPSC Code | 56101504 |