£327.00
Ex VAT
£392.40
Inc VAT
Product Details
Product Specification
Vista high back office chair certified by FIRA as suitable for 24 hour use. Fabric office chair has lumbar pump for extra lumbar support and deep foam cushioned seat and back for maximum comfort. Ergonomic office chair has back height adjustment for the perfect support position, also ratchet back, seat slide and asynchro mechanism. This stylish computer chair is supplied with black base and height and width adjustable arms as standard, with option of polished aluminium base and folding arms at additional cost. Option of castor styles available including soft-tyre castors suitable for wooden floors.
Dimensions:
Seat: W530 x D510mm.
Back: W490 x H580mm.
Seat height: 450 - 540mm.
Attribute | Value |
---|---|
Brand | Tc |
Product Type | Operator Chair |
UNSPSC Code | 56101504 |