£219.00
Ex VAT
£262.80
Inc VAT
3 Variations Available
Product Details
Product Specification
-Traditional bonded leather faced executive armchair
-Button tufted backrest
-Light wood coloured arms and base
-Gas lift seat height adjustment
-Reclining function with tilt tension
-Requires easy self assembly
Attribute | Value |
---|---|
Additional Features | For use for up to 8 hours |
Back Height | 680 |
Back Width | 530 |
Brand | Teknik |
Colour | Mahogany/Burgundy |
EAN | 5020490004666 |
Frame Material | Wood |
MFR Part No. | B8501BU |
Product Type | Executive Chair |
Seat Depth | 510 |
Seat Width | 520 |
UNSPSC Code | 56101504 |