£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
The Teknik Office Warwick Grey Fabric chair offers traditional executive style, fitting seamlessly into any home or office decor. With its driftwood effect base, button tufted backrest, and padded armrests it offers an excellent design fitting various aesthetics. Approved for use up to 8 hours, it provides comfort and support throughout the working day.
Features and Benefits
• Featuring gas seat height adjustment and an easy-tilt reclining function, it promotes ergonomic comfort and relaxation
• The chair requires easy self-assembly, offering convenience for users
• Rated for users up to 115kg, this chair provides a durable and functional choice for a variety of working environments
Typical Applications
• For use in office and domestic environments
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Grey |
EAN | 5020490001665 |
MFR Part No. | 6993 |
Product Type | Executive Chair |
Seat Depth | 51 cm |
Seat Height | 43-53 cm |
Seat Width | 52 cm |
UNSPSC Code | 56101504 |