£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
The Teknik Office Warwick executive chair offers modern functionality, being adaptable to a range of home and office environments. With its traditional design features this chair offers genuine button tufted backrest and padded armrests, complemented by a smart wooden mahogany effect base. Rated for 8 hours of use a day and supporting users up to 115kg, it caters to a vast array of needs. Available in Brown, Burgundy, or Green, it's a versatile choice for executive suites, conference rooms, and reception areas, providing both style and comfort.
Features and Benefits
• The Teknik Office Warwick Green Bonded Leather Chair provides a professional look with its traditional button back design
• Complete with matching mahogany effect arms and base, it adds an excellent finish to any space
• Offering gas seat height adjustment and easy-tilt reclining function, it ensures personalized comfort during long hours of use
Typical Applications
• This chair is for use in office and domestic settings
Attribute | Value |
---|---|
Back Height | 68 cm |
Back Width | 53 cm |
Brand | Teknik |
Colour | Green |
EAN | 5020490000675 |
MFR Part No. | B8501-GREEN |
Product Type | Arm Chair |
Seat Depth | 51 cm |
Seat Height | 43-53 cm |
Seat Width | 52 cm |
UNSPSC Code | 56101504 |