£247.00
Ex VAT
£296.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Contemporary upholstered reception chair
-Modern oak coloured legs
-Soft "brushed" fabric
-Boxed and sold in 2's
-Limited assembly required
-Available from stock in graphite or plum
Attribute | Value |
---|---|
Additional Features | Maximum Weight 100kg |
Back Height | 400 |
Back Width | 470 |
Brand | Teknik |
Colour | Plum |
EAN | 5020490004772 |
Frame Material | Wood |
MFR Part No. | 6946PLUM |
Product Type | Visitor Chair |
Seat Height | 500 |
Seat Width | 500 |
UNSPSC Code | 56101504 |