£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
Luxury cream executive leather armchair with contrasting brown piping detail and soft fill
upholstery. Large padded gull wing
armrests and height adjustable headrest. Features a gas seat height adjustment and reclining function with tilt tension control. Requires easy self assembly.
Dimensions:
Seat: W530 x D510mm
Seat height: 480-580mm
Back height: 780mm
Back width: 580mm
Attribute | Value |
---|---|
Back Height | 780 |
Back Width | 580 |
Brand | Teknik |
Colour | Cream |
EAN | 5020490001443 |
MFR Part No. | B9001C-LF2 |
Product Type | Executive Chair |
Seat Depth | 510 |
Seat Width | 530 |
UNSPSC Code | 56101504 |