£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
With the Teknik Office Kneeling Stool, ergonomic seating is assured as it seamlessly blends into any interior with its wooden frame and charcoal-coloured cushions. Encouraging proper posture, it distributes the user's weight evenly, reducing strain during light office use. Through the adjustable seat angle and height, optimal comfort is provided for individual preferences.
Features and Benefits
• Classic designed wooden kneeling stool in charcoal fabric promotes ergonomic posture
• With a suggested maximum user weight of 90kg and suitability for up to 3 hours of daily use, it provides ergonomic support for various tasks
• Alleviates discomfort associated with prolonged sitting while promoting productivity and well-being
Typical Applications
• For use in office and domestic settings
Attribute | Value |
---|---|
Brand | Teknik |
Colour | Black |
EAN | 5020490006608 |
MFR Part No. | 6974 |
Product Type | Kneeling Chair |
Seat Depth | 29cm |
Seat Height | 50-60cm |
Seat Width | 39cm |
UNSPSC Code | 56101504 |