Teknik

WORK/STUDENT CHAIR BLACK

SKU:

TNK8110249X

MPN:

6931BLACK

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Teknik Office work chair is the optimal choice for comfort and style in work or study environments. Available in both grey and black fabric, it offers versatility for blending in with various decors. Being rated for up to 5 hours a day and accommodating users up to 120kg, durability and reliability is assured for daily use. Commonly used in home offices, student dormitories, and study areas, it enhances productivity and focus during work or study sessions.


    Features and benefits
    • The gas lift seat height adjustment and a solid pyramid-shaped five-star base offers customizable comfort and stability
    • Conveniently fixed smart arms providing additional support
    • Requires easy self-assembly for maximised productivity


    Typical Applications
    • This chair is for use in office and domestic environments


    Product Specification
    Attribute
    Value

    Back Height

    48 cm

    Back Width

    40 cm

    Brand

    Teknik

    Colour

    Black

    EAN

    5020490004581

    MFR Part No.

    6931BLACK

    Product Type

    Office Work Chair

    Seat Depth

    44 cm

    Seat Height

    43-52 cm

    Seat Width

    47 cm

    UNSPSC Code

    56101504