£127.00
Ex VAT
£152.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Teknik Office work chair is the optimal choice for comfort and style in work or study environments. Available in both grey and black fabric, it offers versatility for blending in with various decors. Being rated for up to 5 hours a day and accommodating users up to 120kg, durability and reliability is assured for daily use. Commonly used in home offices, student dormitories, and study areas, it enhances productivity and focus during work or study sessions.
Features and benefits
• The gas lift seat height adjustment and a solid pyramid-shaped five-star base offers customizable comfort and stability
• Conveniently fixed smart arms providing additional support
• Requires easy self-assembly for maximised productivity
Typical Applications
• This chair is for use in office and domestic environments
Attribute | Value |
---|---|
Back Height | 48 cm |
Back Width | 40 cm |
Brand | Teknik |
Colour | Grey |
EAN | 5020490004598 |
MFR Part No. | 6931GREY |
Product Type | Office Work Chair |
Seat Depth | 44 cm |
Seat Height | 43-52 cm |
Seat Width | 47 cm |
UNSPSC Code | 56101504 |