£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
The Zico mesh chair has a sleek, striking appearance.
This unique seating solution continues to impress with an innovative solution to ergonomic adjustment. .
A mesh back and seat with white highlights and chrome base. .
-Synchro mechanism
-Suitable for up to 8 hours use
-115kg weight tolerance
-Low fire retardant
-Arm height: 635 - 735mm
Finish: Black/White.
Attribute | Value |
---|---|
Additional Features | 115kg weight tolerance |
Back Height | 490 |
Back Width | 440 |
Brand | Tc |
Colour | Black & White |
EAN | 5056073727134 |
MFR Part No. | ETC042 |
Product Type | Mesh Chair |
Seat Height | 460 - 560 |
Seat Width | 470 |
UNSPSC Code | 56101504 |