£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
High Back Operator Chair
Deep foam cushioning on seat and back for maximum comfort
Integral lumbar support
PCB (permanent contact back) mechanism
Choose from Charcoal, Claret & Royal Blue
Matching operator & visitor chairs available - see below
Choice of standard black or chrome base
Available without arms, with fixed arms or with adjustable arms
Recommended for light and domestic use. Maximum 5 hours daily use
Weight capacity 16 stone
2 year manufacturers guarantee
Delivered flat packed for easy self assembly
Attribute | Value |
---|---|
Back Height | 500 |
Back Width | 435 |
Brand | Tc |
Colour | Blue |
EAN | 5056073731407 |
Frame Material | Nylon |
MFR Part No. | CH0707RB |
Product Type | Operator Chair |
Seat Depth | 435 |
Seat Width | 455 |
UNSPSC Code | 56101504 |