£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Mid back operator chair with fixed back
Weight Tolerance: 102kg
5 hours usage
100% man-made fibre
11mm Flat Glides
Med hazard fire retardant
2 years upholstery guarantee
Charcoal
Attribute | Value |
---|---|
Brand | Tc |
Colour | Charcoal |
EAN | 5056466507466 |
MFR Part No. | CH0709CH |
Product Type | Operator Chair |
UNSPSC Code | 56101504 |