Tc

ZOOM MID BACK OPERATOR CHAIR - BLUE

SKU:

TCS8110240C

MPN:

CH0709RB

£84.49

Ex VAT

£101.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Entry level, mid back operator chair, suitable for hot desking, education or small offices
    Deep cushioned seat and back upholstered in a tough wearing fabric
    Twin wheeled, hooded, nylon castors
    Fixed back mechanism
    Height adjustable seat
    A wide range of accessories are available, including chrome bases and fixed or adjustable arms
    Available in charcoal, claret and royal blue


    Product Specification
    Attribute
    Value

    Back Height

    435

    Back Width

    410

    Brand

    Tc

    Colour

    Blue

    EAN

    5056073731438

    Frame Material

    Nylon

    MFR Part No.

    CH0709RB

    Product Type

    Operator Chair

    Seat Width

    600

    UNSPSC Code

    56101504