£84.49
Ex VAT
£101.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Entry level, mid back operator chair, suitable for hot desking, education or small offices
Deep cushioned seat and back upholstered in a tough wearing fabric
Twin wheeled, hooded, nylon castors
Fixed back mechanism
Height adjustable seat
A wide range of accessories are available, including chrome bases and fixed or adjustable arms
Available in charcoal, claret and royal blue
Attribute | Value |
---|---|
Back Height | 435 |
Back Width | 410 |
Brand | Tc |
Colour | Charcoal |
EAN | 5056073731414 |
Frame Material | Nylon |
MFR Part No. | CH0709CH |
Product Type | Operator Chair |
Seat Width | 600 |
UNSPSC Code | 56101504 |