£34.99
Ex VAT
£35.00
Inc VAT
Product Details
Product Specification
Delicious Cadbury hot chocolate drink in handy sachets.
Just add hot water
652096 Cadbury Instant Hot Chocolate Satchet 28g Pack 50
Attribute | Value |
---|---|
Brand | Cadbury |
EAN | 5034660043867 |
ECLASS Code | 29042901 |
MFR Part No. | KS04386 |
Pack Quantity | 50 |
Size | 28g |
Type | Hot Chocolate Sachets |
UNSPSC Code | 50202307 |