£36.99
Ex VAT
£37.00
Inc VAT
Product Details
Product Specification
Enjoy the great taste of Cadburys hot chocolate with this 2kg tin.
Features and Benefits
• 2kg tub, perfect for offices or home use
• Easy to make - simply add water
Notes
• Approx 70 servings
Attribute | Value |
---|---|
Brand | Cadbury |
EAN | 5034660022237 |
ECLASS Code | 29042901 |
MFR Part No. | AU06232 |
Pack Quantity | N/A |
Type | Hot Chocolate Instant |
UNSPSC Code | 50202307 |