£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
These cling film refills for the Wrapmaster Dispensers fits easily into the dispenser for neat and tangle-free dispensing. Ideal for use in the catering industry, or for use at home, the cling film provides protection for stored food.
Features and Benefits
• Each pack contains 3 refills
• Compatible with Wrapmaster dispensers
Attribute | Value |
---|---|
Brand | Wrapmaster |
EAN | 5023139317837 |
Length | 100m |
Pack Quantity | 3 |
Type | Cling Film |
UNSPSC Code | 90101603 |
Width | 300mm |