Wrapmaster

31C80 3000 Clingfilm Pack of 3 300mmx300M

SKU:

CTL7881191F

MPN:

WR31803

£32.49

Ex VAT

£38.99

Inc VAT

IN STOCK (9)

    Product Details

    These cling film refills for the Wrapmaster Dispensers fits easily into the dispenser for neat and tangle-free dispensing. Ideal for use in the catering industry, or for use at home, the cling film provides protection for stored food.


    Features and Benefits
    • Each pack contains 3 refills
    • Compatible with Wrapmaster dispensers


    Product Specification
    Attribute
    Value

    Brand

    Wrapmaster

    EAN

    5023139318032

    Length

    300m

    Pack Quantity

    3

    Type

    Cling Film

    UNSPSC Code

    90101603

    Width

    300mm