£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Moulded case, sealed front and back with rubber gaskets and shatterproof front lens. Suitable for outdoor use and in damp or dusty areas. Clear 12 hour full figure dial. Quartz controlled movements. Includes battery.
Features and Benefits
• 555 Q
• 410mm, 16" diameter
• 410mm diameter x 55mm deep
• Fully sealed case
• Shatterproof front lens
• Viewing distance up to 40 m
Attribute | Value |
---|---|
Battery Type | AA |
Brand | Quantum |
Colour | White |
EAN | 5019795555003 |
ECLASS Code | 27200106 |
MFR Part No. | QUANTUM 555 |
Size | 400mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |