£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
You never have to worry about setting the right time with the Acctim Silver Parona Radio Controlled Plastic Wall Clock - accurate down to split second timing. Using a radio-transmitted time signal from Anthorn in Cumbria, the Parona's precision quartz movement automatically sets the correct time - ideal for workplaces where good timekeeping is critical. A sturdy plastic lens protects the 230mm dial from damage or tampering.
Attribute | Value |
---|---|
Battery Type | 1 x AA |
Brand | Acctim |
Colour | Silver |
EAN | 5012562743177 |
ECLASS Code | 27200106 |
MFR Part No. | ANG74317 |
Size | 230mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |