noscriptQuantum 8.5" ROUND WHITE 24-HOUR QUARTZ CLOCK 950Q | Cromwell Tools

Quantum

8.5" ROUND WHITE 24-HOUR QUARTZ CLOCK

SKU:

ETS8020040K

MPN:

950Q

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (17)

    Product Details

    White moulded case with shatterproof front lens.


    Features and Benefits
    • Clear 12 hour full figure dial with 24 hour inner ring
    • Reliable quartz movement


    Notes
    • AA battery supplied


    Product Specification
    Attribute
    Value

    Battery Type

    AA

    Brand

    Quantum

    Colour

    White

    EAN

    5019795950006

    ECLASS Code

    27200106

    MFR Part No.

    950 Q, RC

    Size

    215mm

    Type

    Wall hanging

    UNSPSC Code

    54111600