£13.79
Ex VAT
£16.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Aylesbury Plastic Wall Clock is an economical wall clock with an eye-catching modern design. The bold modern typeface is easily legible against the white dial, as are the thick black hour and minute hands. A precision quartz movement ensures the best possible timekeeping. A sturdy plastic lens covers the 255mm dial and protects it from damage or tampering, while the bold plastic case provides a pleasing addition to your wall.
Attribute | Value |
---|---|
Battery Type | 1 x AA |
Brand | Acctim |
Colour | White |
EAN | 5012562923012 |
ECLASS Code | 27200106 |
MFR Part No. | ANG92301 |
Size | 255mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |