£32.99
Ex VAT
£33.00
Inc VAT
Product Details
Product Specification
100% Arabica and Robusta beans, decaffeinated with water
It's important not to underestimate the value of a decent cup of coffee. When it's time for a break it has got to be golden. Which is why NESCAFÉ GOLD BLEND, with its smooth taste and rich aroma, should always be at hand in your business. Made with Arabica and Robusta coffee beans, this blend offers a smooth, satisfying taste and enticing aroma, a high quality coffee that has been loved and enjoyed for more than 50 years.
Attribute | Value |
---|---|
Brand | Nescafe |
EAN | 5000243823300 |
Flavour | Decaf Coffee |
MFR Part No. | B:GB500GM/013 |
Number of Servings | 227 |
Type | Decaffeinated |
UNSPSC Code | 50201709 |
Weight | 500g |