noscriptGold Blend Instant Coffee Granules | Cromwell Tools

Nescafe

Gold Blend Instant Coffee Granules

2 Variations

Sophisticated, aromatic coffee with a smooth and well-rounded taste

It's important not to underestimate the value of a decent cup of coffee. When it's time for a break it has got to be golden. Which is why NESCAFÉ GOLD BLEND, with its smooth taste and rich aroma, should always be at hand in your business. Expertly blended Arabica and Robusta beans, each mug is produced with 100% natural coffee, nothing else.

Features and Benefits
• Freeze dried coffee granules
• Smooth flavour
• 100% natural coffee

Notes
• Available in 500g and 750g tins.

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2