£45.79
Ex VAT
£45.80
Inc VAT
Product Details
Product Specification
Kenco Millicano, the closest thing to 'proper' coffee in an instant.
Now you can enjoy the convenience of instant with the quality and taste of roast and ground coffee, a clever combination of instant coffee and finely-milled Arabica coffee beans. A smooth, full-bodied, velvety flavour with a rich aroma.
Available in 2 pack sizes
Kenco Millicano 500g 130947
Kenco Millicano 100g 643124
Attribute | Value |
---|---|
Brand | Kenco |
EAN | 7622210114334 |
Flavour | Millicano |
MFR Part No. | KS11433 |
Type | Instant |
UNSPSC Code | 50201709 |
Weight | 500g |