£31.99
Ex VAT
£32.00
Inc VAT
2 Variations Available
Product Details
Product Specification
The unmistakable flavour of NESCAFÉ Original instant coffee is roasted from expertly blended medium-dark roasted Arabica and Robusta beans. Through a careful selection of beans, NESCAFÉ Original combined with double-filter technology captures the richest flavours and aromas from freshly roasted coffee for the a full and rich flavoured cup.
Features and Benefits
• Arabica and Robusta are are split roasted separately to offer a bold but smooth taste
• Freeze dried soluble coffee granules
• Hinged and click-to-close lid technology makes for simple and secure re-sealing
• Large open tub design for easy to serve from and simple to reach every last granule of coffee
Attribute | Value |
---|---|
Brand | Nescafe |
EAN | 5000243856803 |
Flavour | Original |
MFR Part No. | NL85680 |
Number of Servings | 355 |
Pack Quantity | 355 |
Type | Instant |
UNSPSC Code | 50201709 |
Weight | 500g |