£66.49
Ex VAT
£66.50
Inc VAT
Product Details
Product Specification
Kenco Smooth Coffee offers a superior quality instant coffee made with a blend of beans which are expertly roasted to give you a great tasting coffee. A smooth coffee taste with an alluring aroma.
Features and Benefits
• 415 servings
• Catering pack ideal for the office
• Smooth taste
• High-quality blend
Attribute | Value |
---|---|
Brand | Kenco |
EAN | 5000136162301 |
Flavour | Smooth Coffee |
MFR Part No. | KSC16230 |
Number of Servings | 415 |
Pack Quantity | N/A |
Type | Instant |
UNSPSC Code | 50201709 |
Weight | 750g |